missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Type 3 Graduated Pipettes
AR-Glas™ graduated pipettes
Brand: BRAND™ 27306
87.00 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
Specifications
To Deliver | |
AR-GLAS | |
Upper end cotton plug | |
0.007 mL |
AS | |
0.01 mL | |
12 | |
1 mL |