missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blocks for Fisherbrand™ Isotemp™ Digital Dry Baths/Block Heaters
153.73 EUR valid until 2024-12-31
Use promo code "21906" to get your promotional price.
Use promo code "21906" to get your promotional price.
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
15 mL
50 mL
No. of Places:
4
15
28
40
Description
A variety of blocks for any application
Specifications
Capacity (Metric) | 50 mL |
For Use With (Equipment) | Thermo Scientific Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
Material | Aluminum Alloy |
No. of Places | 4 |
Type | Block |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'