missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 96-Well PCR™ Tube Rack

Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.

Brand:  Fisherbrand™

24.85 EUR valid until 2021-06-30
Use promo code "14804" to get your promotional price.



Code : 46

Additional Details : Weight : 0.38250kg

 View more versions of this product

Product Code. 11948074

  • 34.31 € / Pack of 5


Estimated Shipment
12-07-2021
Add to basket

Description

Description

Use with pre- or post-PCR™ sampling applications. Fisherbrand™ Polypropylene 96-Well PCR™ Rack includes 96 easily identified tube wells. The removable hinged lies flat and the rack is autoclavable. Made of sturdy polypropylene.

  • Polypropylene construction
  • Accommodates individual tubes or strips
  • Removable hinged lid lies flat
  • Tube wells are easily identified with embossed numbers and letters
  • Autoclavable
Specifications

Specifications

96
Yes
Blue
130 x 98 x 33mm
PCR Tubes (96)
130 mm
5/Pk.
Yes
Rectangle
Autoclavable
5.2 mm
33 mm
Hinged, removable lid
Polypropylene
98 mm
PCR Tube Rack
Videos
SDS
Documents