missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Automatic Burettes with Lateral Glass Stopcock, Blue Graduation
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class B Automatic Burettes with Blue Graduation are available in a range of capacities to fit your needs.
254.00 €
Specifications
Length (Metric) | 500 mm |
---|---|
Material | Glass |
Includes | 2000 mL Clear Glass Storage Bottle |
Scale | Blue |
Stopcock | Lateral |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10251442
|
Hirschmann™
3410160 |
10 mL |
254.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10044291
|
Hirschmann™
3410175 |
50 mL |
254.00 €
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Acc. To Pellet
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
- Lateral glass stopcock without intermediate stopcock
Specifications
500 mm | |
2000 mL Clear Glass Storage Bottle | |
Lateral | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
Glass | |
Blue | |
Glass | |
Class B |