Learn More
SI Analytics™ BlueLine Combination Electrode with Temperature Sensor
Ensure an accurate and fast measurement with precision manufacturing and high quality material. SI Analytics™ BlueLine Combination Electrode with Temperature Sensor is for use with more critical measurements.
Brand: SI Analytics™ 285095740
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Available in a variety of connection types
- Liquid electrolyte electrode
- For demanding measurements
- With temperature sensor
- Type A glass
Specifications
BNC and Phone Plug | |
A-Glass | |
pH Combination Electrode | |
Cone | |
-5°C to +100°C | |
12 mm |
Platinum | |
0 to 14 | |
Ag/AgCl | |
BlueLine 15 pH NTC10 | |
120 mm |