missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 TLS 2200™ Series Defender™ Tamper Resistant Vinyl Labels - White
Tamper-Resistant Vinyl (B-351) is designed to fracture easily in order to show signs of product tampering and to prevent on-piece label removal.
60.15 € - 76.25 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155 |
Description | Label |
Adhesive Type | Permanent Acrylic |
Color | White |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
10221862
|
Brady™
018701 |
0.5 x 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10039631
|
Brady™
018703 |
1 x 1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10335122
|
Brady™
018702 |
1.9 x 3 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -40 to 180° F (-40 to 82° C)
Specifications
Not Autoclavable | |
Label | |
White | |
Vinyl | |
Label | |
No Text |
ASTM D 1000; ASTM D 2979; ASTM G 155 | |
Permanent Acrylic | |
Roll | |
Thermal Transfer | |
1 | |
Rectangle |