Learn More
Bohlender™ BOLA™ PTFE Centrifuge Tubes
Designed for a variety of applications. BOLA PTFE Centrifuge Tubes feature universal chemical resistance.
Brand: Bohlender™ A193-02
Additional Details : Weight : 0.10000kg
Description
- Round-bottom centrifuge tubes
- PTFE construction
- Universal chemical resistance
Compliance
All parts coming into contact with fluid are made from products that conform to FDA requirements. Certificate included with shipment.
Specifications
FDA | |
12 mL | |
Wall Thickness: 1mm | |
100 mm | |
16 mm |
White | |
PTFE | |
Autoclavable | |
Round | |
Centrifuge Tube |