missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE/PPS HT Replacement Inner Parts
Consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3mm (not exposed to the medium).
Brand: Bohlender™ D640-46
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Medium is only exposed to PTFE
- Good chemical resistance
- Withstand pressure up to 10 bar
- Vacuum suitable
Specifications
HT Replacement Inner Parts | |
Autoclavable | |
For Tubing 8mm O.D. | |
4mm O.D. | |
White | |
250°C |
FDA | |
PPS, PTFE | |
-200°C | |
GL 25 | |
10 bar |