missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Tubing

Translucent to milky-white appearance. Features high chemical resistance and withstands temperatures from -200 to +260°C. Ideal for liquid chromatography applications.

Brand:  Bohlender™ S1810-66

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10279120

  • 97.73 € / 1m
Estimated Shipment: 09-10-2024
to see stock.
Add to basket

Description

Description

  • Almost universal chemical resistance
  • Free from extractable agents
  • Physiologically safe
  • Non-adhesive surface
  • Very good sliding characteristics
  • Very good dielectric characteristics
  • Flame retardant according to UL94V0
  • Oxygen value more than 95
  • Resistant to irradiation and weather
  • Can be sterilized in ETO and in autoclaves

Compliance

FDA

Specifications

Specifications

PTFE Tubing
Autoclavable
PTFE
2 mm
-200°C
Autoclave, Ethylene Oxide
98 mm
260°C
FDA
10 mm
14 mm
Perfect tubing for aggressive and pure liquids or gases
14mm O.D., 10mm I.D.
Translucent White
56 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers