missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Borosilicate Glass 3.3 Filter Funnels
Manufactured from chemically resistant borosilicate glass, these funnels are an excellent option for filtering in the laboratory.
Brand: BRAND™ 464713
Code : NEW
Additional Details : Weight : 0.06000kg
Descrizione
- Clear glass
- With white write-on label area
- Sold individually
Specifica
Filter funnel | |
10 mm | |
Clear | |
45 mm | |
1/Pk. |
75 mL | |
Borosilicate Glass | |
I.D. code 11 D | |
3 |