missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Compact Automatic Burette with Glass Bottle
Fast to dismantle and easy to clean. BRAND™ BLAUBRAND™ Compact Automatic Burette with Bottle are also simple to repair because all individual components replaceable.
129.00 €
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Glass Bottle |
Stopcock Material | PTFE |
Type | Automatic Buret |
Class | Class AS |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10125134
|
BRAND™
23919 |
10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10719345
|
BRAND™
23921 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Borosilicate glass construction
- Class AS, DE-M marking
- Graduations in blue
- Detachable PTFE stopcock.
- DIN EN ISO 385
- Calibrated to deliver (TD, Ex).
- All BLAUBRAND™ automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging. On request, they are available also with an individual certificate, USP individual certificate or DAkkS calibration certificate.
- Includes Burette tube with Schellbach stripe and automatic zeroing, stopcock with precision tip, filling tube (PVC, transparent), pumphead and 2000mL soda-lime glass bottle
- Supports, burette clamps and rubber bellows sold separately
Specifications
Borosilicate Glass | |
PTFE | |
Class AS |
Glass Bottle | |
Automatic Buret | |
DIN EN ISO 385, USP |