missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Borosilicate Glass Measuring Cylinder
Allows for precise liquid measurement in the laboratory. Poulten Graf™ Borosilicate Glass Measuring Cylinders conform to BS604, ISO4788 and DIN12680 and are individually calibrated and printed.
120.00 € - 240.00 €
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Contain |
Certifications/Compliance | ASTM E1272-02, EN ISO 4788 |
Class | A |
Type | Graduated Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
15589381
|
Poulten Graf™
R263/I/2 |
1000 mL | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12318905
|
Poulten Graf™
R263/J/S |
2000 mL | 20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12398895
|
Poulten Graf™
R263/H/2 |
500 mL | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- 0.2mL accuracy
- Spout for ease of pouring
- Hexagonal foot and permanent graduation markings
- White ceramic glazed ink
Specifications
Hexagonal | |
ASTM E1272-02, EN ISO 4788 | |
Graduated Cylinder | |
Round | |
Batch Certificate |
To Contain | |
A | |
Blue | |
Borosilicate Glass | |
Autoclavable |