Learn More
Fisherbrand™ Borosilicate Glass Medium Wall Rimless Test Tube
Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for chemical and biological work.
Brand: Fisherbrand™
52.26 EUR valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Additional Details : Weight : 2.01600kg
Description
- Features: rimless medium walls
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
ISO 4142 | |
Borosilicate Glass | |
No |
150 mm | |
100 Pack | |
18 mm |