missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Medium Walled Tubing
Features great mechanical strength and low coefficient of expansion. Fisherbrand™ Borosilicate Glass Capillary Medium Walled Tubing is highly resistant to chemical and thermal shock.
POA
Specifications
Product Type | Medium Wall Bore Tubing |
---|---|
Material | Borosilicate Glass |
Overall Length (Metric) | 500 mm |
Packaging Quantity | 20/Pk. |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11706517
|
Fisherbrand™
|
10 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Borosilicate glass provides strength and reliability in harsh laboratory testing conditions (i.e. heat, chemicals).- Linear expansivity: 3.3 x 10-6/°C
- Refracting index: 1.475nD
- Softening point: 820°C
- Nominal dimensions and tolerance
Specifications
Medium Wall Bore Tubing | |
Borosilicate Glass | |
500 mm | |
20/Pk. |