missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Borosilicate Glass Stopcock Socket Cone
Borosilicate glass construction. Includes B29/32 ground cone.
Brand: Scientific Glass Labs™ ASP-29/32
Code : 01
Additional Details : Weight : 0.01800kg
Description
- Borosilicate glass construction
- Includes B29/32 ground cone
Specifications
Stopcock Socket Cone | |
Aspirator Stopcock | |
80 mm |
4 mm | |
Borosilicate Glass | |
For 10L and 20L aspirators |