Learn More
JG Finneran Associates™ Borosilicate Glass Vials
Use these sample vials for a variety of chromatography applications. JG Finneran™ Borosilicate Glass Vials are designed specifically to work in robotic arm autosamplers and have a crimp style height with the convenience of a screw thread configuration.
Brand: JG Finneran Associates™ 32011L-1232
Code : 17
Additional Details : Weight : 0.24252kg
Description
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots
- Available in a variety of sizes
- Vials are also available sanitized
Specifications
Clear | |
2 mL | |
100 |
Borosilicate Glass | |
Wide | |
100 Pk. |