missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosillicate Glass Funnel
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric)Top:
55mm
75mm
100mm
155mm
215mm
Diameter (Metric) Stem:
8mm
9mm
12mm
19mm
24mm
Length (Metric) Stem:
60mm
80mm
110mm
150mm
180mm
Unit Size:
Each
Pack of 10
Specifications
Specifications
| Diameter (Metric)Top | 215mm |
| Diameter (Metric) Stem | 24mm |
| Material | Borosilicate Glass |
| Length (Metric) Stem | 180mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction