missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP51/BMP53/BMP41 Label Maker Cartridge: B-422 Polyester
For use in commercial and industrial applications
38.75 € - 85.30 €
Specifications
Color | Black, White |
---|---|
Material | Polyester (B-422) |
Product Type | Label Maker Cartridge |
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
15113329
|
Brady™
131576 |
38.1 x 19.0 mm | 1.5 x 0.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15193319
|
Brady™
131577 |
12.7 x 38.1 mm | 0.5 x 1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11982762
|
Brady™
143240 |
12.1mm x 7.6m | 0.475 in. x 25 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15103329
|
Brady™
131592 |
25.4 x 12.7 mm | 1 x 0.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15173319
|
Brady™
131608 |
25.4 x 25.4 mm | 1 x 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11972762
|
Brady™
143239 |
9.5mm x 7.6m | 0.375 in. x 25 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15183319
|
Brady™
131595 |
25.4mm x 7.6m | 1 in. x 25 ft. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Permanent adhesive, for powder-coated/textured surfaces
- Available in various sizes
Specifications
Black, White | |
Polyester (B-422) | |
Label Maker Cartridge |