missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ and LABXPERT™ Labels
Tested to stand up to toughest, most extreme conditions
Brand: Brady™ 060951
Code : 50
Additional Details : Weight : 0.21550kg
Description
- Won't fall off, crack or peel
- Preserve the integrity of your most important specimens indefinitely
- Designed to withstand extreme temperatures and hold up in harsh chemicals such as, Xylene, Ethanol, DMSO and IPA
- Can be used with frozen surfaces including glass and polypropylene
- Suitable in autoclave, freezer, hot water baths (100°C), liquid nitrogen environments
- Compatible with LABXPERT/IDXPERT printer
- Black on white/translucent
- Matte finish with smooth surface
- Low-profile materials will not get stuck in centrifuge or other equipment
Specifications
AGA, CSA, UL | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label | |
1 | |
Square | |
0.091 mm | |
22.86 mm | |
2.2 cm |
LABXPERT & IDXPERT Labels | |
Black, White | |
Cartridge, Label | |
Label | |
iDXPERT™, LabXpert™ Printer | |
350/Pk. | |
-40°C to +160°C | |
0.9 in. | |
0.9 in. |