missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ and LABXPERT™ Labels
Tested to stand up to toughest, most extreme conditions
Brand: Brady™ 142325
Code : NEW
Additional Details : Weight : 0.07030kg
Description
- Won't fall off, crack or peel
- Preserve the integrity of your most important specimens indefinitely
- Designed to withstand extreme temperatures and hold up in harsh chemicals such as, Xylene, Ethanol, DMSO and IPA
- Can be used with frozen surfaces including glass and polypropylene
- Suitable in autoclave, freezer, hot water baths (100°C), liquid nitrogen environments
- Compatible with LABXPERT/IDXPERT printer
- Black on white/translucent
- Matte finish with smooth surface
- Low-profile materials will not get stuck in centrifuge or other equipment
Specifications
UL, RoHS 2002/95/EC | |
Acrylic, Permanent | |
Gloss | |
Label | |
iDXPERT™, LabXpert™ Printer | |
1 | |
-40°C to +82°C | |
0.102 mm | |
19 in. | |
0.5 in. |
IDXPERT Labels | |
White, Blue | |
Vinyl | |
General and industrial identification, General ID, inside of panel component marking, Laboratory identification, Voice/Data identification | |
50 Gardner Units | |
1 Roll | |
0.004 in. | |
9.14 m | |
12.70 mm | |
1.2 cm |