missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ MRO Safety and Facility Labels
IDXPERT™ MRO Safety and Facility Labels are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
63.20 € - 94.80 €
Specifications
Certifications/Compliance | UL |
---|---|
Description | Powder Coated, Smooth, Textured/Rough |
Adhesive Type | Acrylic, Permanent |
Finish | Gloss |
Material | Vinyl |
Product Code | Brand | Color | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
12750898
|
Brady™
142315 |
Black, White | 1 in. | 2.54 cm | 19 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10755014
|
Brady™
142328 |
White, Green | 1 in. | 2.54 cm | 19 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11871623
|
Brady™
142330 |
Black, White | 30 ft. | 9.14 m | 1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11831633
|
Brady™
142329 |
White, Green | 1.5 in. | 3.81 cm | 19 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12889835
|
Brady™
142318 |
White, Green | 0.5 in. | 1.27 cm | 19 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11841643
|
Brady™
142331 |
Black, Orange | 0.5 in. | 1.27 cm | 19 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11801633
|
Brady™
142324 |
Black, Yellow | 30 ft. | 9.14 m | 1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11881623
|
Brady™
142340 |
Black, Yellow | 0.5 in. | 1.27 cm | 19 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11851643
|
Brady™
142317 |
Black, Orange | 1 in. | 2.54 cm | 19 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
UL | |
Acrylic, Permanent | |
Vinyl | |
Non-sterile | |
iDXPERT™, LabXpert™ Printer | |
1 Ea. | |
-40°C to +120°C |
Powder Coated, Smooth, Textured/Rough | |
Gloss | |
Safety and Facility Label | |
General and industrial identification, General ID, General identification, Laboratory identification, Outside-of-panel markings, Panel identification, Voice/Data identification | |
50 Gardner Units | |
-104 to 248°F | |
0.004 in. |