missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ FreezerBondz Labels
For Brady TLS 2200 and PC Link Printers
105.93 € - 125.00 €
Specifications
Description | Surface Mount |
---|---|
Color | Black, White |
Finish | Matte |
Material | Polyester |
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Width (English) | Price | Quantity & Availability | ||
10021952
|
Brady™
060909 |
225/Pk. | 1.8 in. | 4.57 cm | 0.6 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10633963
|
Brady™
060906 |
100/Roll | 3.75 in. | 9.52 cm | 1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10623963
|
Brady™
060908 |
225/Pk. | 1.75 in. | 4.44 cm | 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10152992
|
Brady™
060907 |
225/Pk. | 1.6 in. | 4 cm | 0.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Withstand liquid nitrogen to -196°C (-321°F) , freezer to -80°C (-112°F), and autoclave to +121°C (+250°F)
- Matte white with permanent acrylic adhesive
- Will adhere to a frozen or frosted surface without the need to scrape or dry the vial before placement of the label
- Suitable for glass and polypropylene surfaces
To be assured that label stays secured when placed back into storage, label should wrap around the vial and slightly overlap itself.
Specifications
Surface Mount | |
Black, White | |
Matte | |
Polyester |