missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ and IDXPERT™ Nylon Cloth Printer Labels
Use these labels for a variety of general labeling needs. Brady™ LABXPERT™ and IDXPERT™ Nylon Cloth Printer Labels are ideal for LABXPERT™ and IDXPERT™ printers.
81.45 € - 96.55 €
Specifications
Certifications/Compliance | UL |
---|---|
Description | Powder Coated, Smooth, Textured/Rough |
Adhesive Type | Acrylic, Permanent |
Color | Black, White |
Finish | Matte |
Product Code | Brand | Height (Metric) | Width (Metric) | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Shape | Price | Quantity & Availability | |||
10172992
|
Brady™
060948 |
12.70 mm | 25.40 mm | Rectangle with Rounded Corners |
96.55 €
1 roll |
Estimated Shipment: 22-04-2024
Log in to see stock. |
|||
10327752
|
Brady™
060950 |
9.53 mm | 25.40 mm | Rectangle with Rounded Corners |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Nylon cloth labels
- Matte finish
- Permanent acrylic adhesive
Specifications
UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
iDXPERT™, LabXpert™ Printer | |
300 Labels | |
-40°C to +90°C | |
25.40 mm |
Powder Coated, Smooth, Textured/Rough | |
Black, White | |
Cartridge, Label | |
Printable Label | |
1 | |
Rectangle with Rounded Corners | |
0.165 mm |