Learn More
Brady™ LABXPERT™ and IDXPERT™ Vial Top Labels
Round nylon cloth labels for use with Brady LABXPERT and IDXPERT printers
Brand: Brady™ 800780
Code : NEW
Additional Details : Weight : 0.18600kg
Description
- Withstands extremely low temperatures
- Excellent water and oil resistance
- Good moisture resistance
- High adhesion with permanent acrylic adhesive
- Various colors available
UL recognized with its respective ribbon
General and industrial identification, inside-of-panel component marking, laboratory identification, panel identification, vial, vial top
Compliance
Compliant with RoHS Directive
Specifications
UL | |
Black, White | |
Nylon Cloth | |
General and industrial identification, inside of panel component marking, laboratory identification, panel identification, vial, vial top | |
0.5 in. | |
1.2 cm |
Acrylic, Permanent | |
Cartridge, Label | |
Laboratory Label | |
300/Pk. | |
0.5 in. |