missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ Polyester Slide Labels
Use these labels for laboratory and healthcare applications. Brady™ LABXPERT™ Polyester Slide Labels are for use with LABXPERT™ and IDXPERT™ printers.
Brand: Brady™ 060952
Code : 50
Additional Details : Weight : 0.90000kg
Description
- Withstand temperatures from -80°C to +121°C (-112°F to +250°F)
Specifications
AGA, UL, UL969, CSA, C22.2 No.0.15-95, RoHS, 2005/618/EC MCV, 2002/95/EC | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label | |
1 | |
Rectangle | |
0.091 mm | |
4.82 cm | |
6.35 mm |
Surface Mount | |
Black, White | |
Label | |
Label | |
iDXPERT™, LabXpert™ Printer | |
200/Pk. | |
-40°C to +160°C | |
1.9 in. | |
0.25 in. | |
6.35 mm |