Learn More
Brady™ LABXPERT™ StainerBondz™ Polyester Microscope Slide Labels
StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance
Brand: Brady™ 622006
Code : NEW
Additional Details : Weight : 0.20610kg
Description
- Made of B-481 material and coupled with R6400 series ribbon
- White matte polyester
- Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
- Bar codes remain readable and labels stay adhered to the slide
- No print removal, no label buckling, and no discoloration
- Brady IP™ enabled
Applications:
Slide Label Identification
Specifications
RoHS 2002/95/EC, MCV 2005/618/EC | |
Black, White | |
Label | |
Slide Label | |
LabXpert™ Printer and RoHS directive | |
0.75 in. | |
0.9 in. |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Slide label ID | |
400/Pk. | |
1.9 cm | |
2.28 cm |