missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Vinyl Cloth Labels
Repositionable vinyl cloth labels for barcoding and general identification, as well as re-identifying tissue cassettes
379.00 € - 1040.00 €
Specifications
Certifications/Compliance | UL, RoHS 2002/95/EC |
---|---|
Adhesive Type | Rubber, Repositionable |
Color | White |
Finish | Semi-Gloss |
Format | Label |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Quantity | Price | Quantity & Availability | |||
15344770
|
Brady™
116413 |
2.54 x 5.08cm (1 x 2 in.) | Multiple printer models | 3000/Pk. |
1040.00 €
1 roll |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11562985
|
Brady™
062679 |
2.54 x 1.27 cm (1 x 0.5 in.) | BBP™11 Thermal Transfer Printer | 10,000/Pk. |
815.00 €
1 roll |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
13069302
|
Brady™
142210 |
0.64 x 1.9cm (0.25 x 0.75 in.) | Multiple printer models | 3000/Pk. |
479.00 €
1 roll |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
15287206
|
Brady™
142212 |
1.9 x 1.9cm (0.75 x 0.75 in.) | Multiple printer models | 3000/Pk. |
479.00 €
1 roll |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
15379360
|
Brady™
116414 |
2.54 x 5.08 cm (1 x 2 in.) | BBP™11 Thermal Transfer Printer | 1500/Pk. |
625.00 €
1 roll |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
13079302
|
Brady™
142211 |
0.477 x 2.54 cm (0.188 x 1 in.) | Multiple printer models | 3000/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Available in multiple sizes
- Semi-gloss finish
Specifications
UL, RoHS 2002/95/EC | |
White | |
Label | |
2 Years | |
-40°C to +80°C | |
0.0073 in. |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth | |
-40 to 175°F | |
55 lb./in. |