missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™/TLS PC Link™ Portable Thermal Transfer Printer Labels for Vial Tops
Labels for vial tops
75.80 € - 109.00 €
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815), UL |
---|---|
Description | Surface Mount |
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Format | Label |
Product Code | Brand | Shape | Diameter (English) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Diameter (English) | Color | Price | Quantity & Availability | |||
10151342
|
Brady™
011210 |
Round | 0.5 in. | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10742223
|
Brady™
011211 |
Rectangle with Rounded Corners | 0.3 in. | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10763293
|
Brady™
062252 |
Round | 0.375 in. | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12877258
|
Brady™
062273 |
Round | 0.375 in. | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10520183
|
Brady™
062274 |
Round | 0.5 in. | White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Labels for vial tops
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
500/Pk. | |
-196°C to +90°C |
Surface Mount | |
Matte | |
Nylon Cloth | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
-320-194°F |