missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Center Marks

ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.

Brand:  Brady™ 104474

Code : NEW

Additional Details : Weight : 0.25400kg

 View more versions of this product

Product Code. 11761246

  • 59.90 € / 1 pack
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking corners of work cells and storage locations
  • Can be easily applied by one person working alone
Specifications

Specifications

ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Rubber, Permanent
Tape
Non-sterile
115 Gardner Units
Cross
-18°C to +54°C
0.201 mm
20.32 cm
76.2 mm
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Blue
Polyester
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
20/Pk.
0°F to 130°F
0.008 in.
8 in.
3 in.
203.20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers