missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Corner Marks

Durable tape perfect for marking skid and pallet storage areas, as well as other designated areas

Brand:  Brady™ 104445

Code : NEW

Additional Details : Weight : 0.38100kg

 View more versions of this product

Product Code. 11771216

  • 59.90 € / 1 pack
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Durability

  • Withstands forklift traffic without tearing or lifting
  • Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
  • Made with rugged polyester and aggressive adhesive
Painless Removal
  • Does not chip and flake when being removed - comes off in one piece
  • Clean removal without any unsightly adhesive residue or damage to the floor
High Visibility
  • High-gloss surface shines like new paint
  • Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
  • Surface resists marks and smudges and cleans up like new
  • Available in a variety of high-impact colors

Specifications

Specifications

ANSI A1264.2 2006, OSHA 1910.22
Rubber, Permanent
Tape
For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
20/Pk.
0°F to 130°F
0.008 in.
8 in.
3 in.
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Yellow
Polyester
115 Gardner Units
L-shaped
-18°C to +54°C
0.201 mm
20.32 cm
76.20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers