Learn More
Brady™ ToughStripe™ Floor Marking Tape
ToughStripe™ Floor Marking Tape (3.5m/100 ft. in length) is a long-lasting, heavy-duty solution for marking floors, aisles, work cells and other designated areas.
Brand: Brady™ 104312
75.64 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Additional Details : Weight : 0.01250kg
Description
- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Gloss | |
Polyester | |
Used to mark aisles, passageways, storage locations and point out safety equipment and exits | |
1 Roll | |
-18°C to +54°C | |
0.201 mm | |
100 ft. | |
2 in. |
ToughStripe FLOOR TAPES | |
Yellow | |
Tape | |
Non-sterile | |
115 Gardner Units | |
0°F to 130°F | |
0.008 in. | |
100 ft. x 2 in. (30.48 m x 5.08 cm) | |
30.48 m | |
5.08 cm |