missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Polyester Floor Footprint
Visually direct traffic using these footprint stickers
50.60 € - 57.95 €
Specifications
Certifications/Compliance | ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 |
---|---|
Description | ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) |
Adhesive Type | Rubber, Permanent |
Finish | High Gloss |
Material | Polyester |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11721196
|
Brady™
104406 |
Red |
57.90 €
1 pack |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11741196
|
Brady™
104408 |
Blue |
56.25 €
1 pack |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11731196
|
Brady™
104407 |
Green |
57.95 €
1 pack |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
11761196
|
Brady™
104410 |
Black |
50.60 €
1 pack |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11771196
|
Brady™
104411 |
White |
50.60 €
1 pack |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11751196
|
Brady™
104409 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Designed to be easily applied by hand, these stickers are made of tough, resilient material able to withstand forklift traffic without tearing or lifting.
- Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
- Made with rugged polyester and aggressive adhesive
- Does not chip and flake when being removed - comes off in one piece
- Clean removal without any unsightly adhesive residue or damage to the floor
- High-gloss surface shines like new paint
- Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
- Surface resists marks and smudges and cleans up like new
- Dimensions: 25.4 × 8.89cm (10 × 3.5 in.)
Specifications
ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22 | |
Rubber, Permanent | |
Polyester | |
115 Gardner Units | |
10/Pk. | |
0°F to 130°F | |
0.008 in. | |
10 in. | |
3.5 in. |
ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more) | |
High Gloss | |
Used to visually direct traffic throughout your facility | |
2 Years | |
Foot | |
-18°C to +54°C | |
0.201 mm | |
25.4 cm | |
88.90 mm |