missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Filling Tubes for seripettor™ Bottle Top Dispensers
Polypropylene construction. Supplied in bulk.
7.65 € - 11.05 €
Specifications
Product Type | Filling Tube |
---|---|
Material | Polypropylene |
For Use With (Equipment) | Seripettor™ bottletop dispenser |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10712202
|
BRAND™
704534 |
500 mm |
11.05 €
Pack of 2 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
10702202
|
BRAND™
704532 |
250 mm |
7.65 €
Pack of 2 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- For use with seripettor™ bottletop dispensers
- Polypropylene construction
Specifications
Filling Tube | |
Polypropylene | |
Seripettor™ bottletop dispenser |