missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BIO-CERT™ Pipet Tips, 50 to 1000uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ are sterile and free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.
83.13 € - 106.00 €
Specifications
Volume (Metric) | 50 to 1000 μL |
---|---|
Sterility | Sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Length (English) | 2.75 in. |
Product Code | Brand | Format | Tip Style | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Tip Style | Packaging | Price | Quantity & Availability | |||
15164907
|
BRAND™
732132 |
Refill | Universal | TipRefill, 10 racks of 96 pieces |
97.60 €
Pack of 960 |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||
15184917
|
BRAND™
732232 |
Rack | Universal | TipBox, 10 boxes of 96 pieces |
106.00 €
Pack of 960 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
15174937
|
BRAND™
732332 |
Rack | Low Retention | TipBox, 10 boxes of 96 pieces |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15154927
|
BRAND™
732272 |
Rack | Universal | TipStack, 10 racks of 96 pieces and two boxes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15104947
|
BRAND™
732372 |
Rack | Low Retention | TipStack, 10 racks of 96 pieces and two boxes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 250, 500 and 1000μL for quick volume check
- Available in either standard or ultra low retention types
- Available either in bulk packages or in convenient, ecological rack-and-stack formats
- Bulk tips are blue colored and racked tips are colorless and placed into blue-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
50 to 1000 μL | |
Colorless | |
2.75 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Bio-Cert | |
250, 500, 1000μL |
Sterile | |
Autoclavable | |
7cm | |
Yes | |
Polypropylene |