missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Dispensette™ Bottletop Dispenser Discharge Tube
For use with the Dispensette III™ and Organic dispensers, for dispensing aggressive and organic solvents, respectively.
28.03 € - 58.95 €
Specifications
Compatible Tips | Fine tip |
---|---|
Type | Replacement Discharge Tube |
Quantity | 1/Pk. |
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10675581
|
BRAND™
707918 |
25, 50, 100 mL | 25, 50, 100mL Fine tip Dispensette™ III bottletop dispenser |
58.95 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
10519212
|
BRAND™
707938 |
25, 50, 100 mL | 25 to 100mL Fine tip Dispensette™ Organic |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10681182
|
BRAND™
707935 |
0.5, 1, 2, 5, 10 mL | 0.5, 1, 2, 5, 10mL Fine tip Dispensette™ Organic |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- With integrated valve
- Provided individually
- Fine tip shape
Specifications
Fine tip | |
Replacement Discharge Tube | |
1/Pk. |