missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S Single Channel Fixed Volume Pipet

Uses innovative and ergonomic one-handed operation.Transferpette™ S Single Channel Fixed Volume Pipet offers robust yet lightweight construction. Easy Calibration™ technology provides long lasting reliability, accuracy, and precision

Brand:  BRAND™ 704708

Code : 03

Additional Details : Weight : 0.31800kg

 View more versions of this product

Product Code. 10165432

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Device is lightweight with one-handed volume adjustment.

  • Centralized pipetting button with optimized stroke length
  • Easy in-lab service
  • Robust and lightweight
  • Accepts universal tips
  • Autoclavable at 121°C/250°F (20 minutes)

Specifications

Specifications

±1%
0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.5 to 10μL tip
0.1 μL to 20 μL Nano-Cap™ Tip, 0.5 μL to 20 μL Ultra Micro Tip, 0.5 μL to 10 μL Tip
1
10 μL
Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual
ISO9001, CE, IVD, certificate of performance, individual calibration certificate
Autoclavable
F10
Fixed Volume Pipette
0.1 to 20μL Nano-cap™ tip, 0.5 to 20μL ultra micro tip, 0.5 to 10μL tip
3 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers