missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S Single Channel Fixed Volume Pipet

Uses innovative and ergonomic one-handed operation.Transferpette™ S Single Channel Fixed Volume Pipet offers robust yet lightweight construction. Easy Calibration™ technology provides long lasting reliability, accuracy, and precision

Brand:  BRAND™ 704762

Code : 03

Additional Details : Weight : 0.29160kg

 View more versions of this product

Product Code. 10635463

  • 265.00 € / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

Device is lightweight with one-handed volume adjustment.

  • Centralized pipetting button with optimized stroke length
  • Easy in-lab service
  • Robust and lightweight
  • Accepts universal tips
  • Autoclavable at 121°C/250°F (20 minutes)

Specifications

Specifications

±0.6%
50 to 1000μL tip, 50 to 1250μL tip
50 μL to 1000 μL Tip, 50 μL to 1250 μL Tip
1
1000 μL
Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual
ISO9001, CE, IVD, certificate of performance, individual calibration certificate
Autoclavable
F1000
Fixed Volume Pipette
50 to 1000μL tip, 50 to 1250μL tip
3 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers