missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Transferpette™ S Single Channel Fixed Volume Pipet

Uses innovative and ergonomic one-handed operation.Transferpette™ S Single Channel Fixed Volume Pipet offers robust yet lightweight construction. Easy Calibration™ technology provides long lasting reliability, accuracy, and precision

Brand:  BRAND™ 704738

Code : 03

Additional Details : Weight : 0.28080kg

 View more versions of this product

Product Code. 10695453

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Device is lightweight with one-handed volume adjustment.

  • Centralized pipetting button with optimized stroke length
  • Easy in-lab service
  • Robust and lightweight
  • Accepts universal tips
  • Autoclavable at 121°C/250°F (20 minutes)

Specifications

Specifications

±0.6%
2 to 200μL tip, 5 to 300μL tip, 5 to 100μL tip
2 μL to 200 μL Tip, 5 μL to 300 μL Tip, 5 μL to 100 μL Tip
1
100 μL
Centralized piston button design, shelf mount, 4 digit display, steam sterilizable shaft, operating manual
ISO9001, CE, IVD, certificate of performance, individual calibration certificate
Autoclavable
F100
Fixed Volume Pipette
2 to 200μL tip, 5 to 300μL tip, 5 to 100μL tip
3 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers