missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ NT Diaphragm Vacuum Pumps: ME4 NT
For a wide variety of non-corrosive and non-evaporative applications. ME-series pumps feature an ultimate vacuum of 52 Torr.
1690.00 €
Specifications
Horsepower | 0.24 hp |
---|---|
Dimensions (L x W x H) | 9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm) |
Material | Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, FPM O-rings, Aluminum Alloy connection tube, Stainless Steel Hose Nozzle, PVC Seal rings, |
Model | ME 4 NT |
Temperature (Metric) Storage | -10°C to +60°C |
Product Code | Brand | Amperage | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Amperage | Electrical Requirements | Plug Type | Price | Quantity & Availability | |||
11949951
|
VACUUBRAND™
20731002 |
1.8 A | 230 V 50/60 Hz | UK |
1690.00 €
Each |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||
Description
Utilizes diaphragm vacuum technology for totally dry operation; there is no oil to change or monitor.
- Minimizes downtime and service costs
- Unique design eliminates tedious, trial-and-error stroke length recalibration
- Individually accessible diaphragms and valves simplify servicing
- Feature specially engineered pump heads for high flow rates at working vacuum
Specifications
0.24 hp | |
Aluminum Alloy housing/head cover, Aluminum Alloy diaphragm clamping disc, FPM diaphragm/valve, FPM O-rings, Aluminum Alloy connection tube, Stainless Steel Hose Nozzle, PVC Seal rings, | |
-10°C to +60°C | |
11 kg | |
40°C | |
50/60 Hz | |
9.5 in. | |
23.8 cm |
9.5 x 9.4 x 7.7 in. (24.3 x 23.8 x 19.8 cm) | |
ME 4 NT | |
24.25 lb. | |
104°F | |
10°C | |
7.7 in. | |
9.4 in. | |
IP 40 |