missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Brass Case Indicator
Provides fast, accurate measurements
Brand: Cole-Parmer™ 03310-40
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Choose an indicator for %RH measurement only, %RH and °>F measurements, or %RH, °>F and °>C measurements
- All models have a cellulose RH sensor that measures relative humidity from 0 to 100% RH
- Thermohygrometers feature a bimetallic temperature sensor
- Models 03310-20 and 03310-40 include a test certificate ensuring conformance to stated specifications
- All indicators have a solid brass case, a 5 inch diameter glass face and predrilled holes for wall mounting
Specifications
1.5 in. | |
Brass | |
2% RH; 2°C | |
10°F to 170°F | |
±3% RH; ±1% Temp |
6 in. | |
Cole-Parmer Brass Case Indicator, % RH/ and °F/°C | |
Brass Case Indicator | |
-12°C to +76°C |