missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Glass Dipping Bottle
Buerkle™ Glass Dipping Bottle with glass container for sampling in sewage plants for mud and water samples.
Brand: Buerkle™ 5365-4000
608.11 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 3.33200kg
Description
- With Easy-Click, safe and practical closure for a rapid bottle exchange
- High weight (3.3 kg) for fast lowering
- Bottle made of transparent glass 1000mL contents
- Height with handles 330mm
- Please order the appropriate lowering cable at the same time
- Tested for use in the Ex protection zone 0
Specifications
Dipper Bottle | |
Autoclavable | |
1000 mL | |
148 mm |
Transparent Glass, Nickel-plated Brass, Electrically Conductive Polyamide | |
Glass bottle, Easy-click closure | |
DIN, Explosion groups IIA, IIB and IIC, for use in zone 0 and 1 | |
330 mm |