missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BB-200 Series Electric Bunsen Burner

BB-200 Series Electric Bunsen Burner provides clean and easy operation.

Brand:  Cole-Parmer™ 36135-02

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15341874

  • 1005.00 € / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Top cowl deflects heat away from hands
  • Air circulation from vented housing keeps base cool to touch
  • Energy efficient—only consumes 400 W of power


This electric Bunsen burner combines the advantages of a regular gas burner with the clean and easy operation of a heating mantle. Corrosion-resistant stainless steel burner features a cone-shaped coiled resistance heater which directs radiant heat out from the cavity. Cooling vents circulate air to cool the base, making it possible to hold while in use. A detachable cowl also deflects heat from the medium surface.

Ideal for noncontact radiant heating of materials in test tubes, crucibles, small flasks, and beakers. Effective heating of a test tube sample should be done 25 mm above the top of the burner. Crucible heating may be achieved by removing the cowl.

Note: To regulate the power input and temperature of the Bunsen burner, a heating controller is required. Without a controller, the burner operates continuously at full heating power. The Bunsen burner can be purchased with or without the recommended controller.

Specifications

Specifications

Electric Bunsen Burner with MC5 Controller
Mantle with Controller
Heating teat tubes, crucibles, beakers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers