missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, C-Flex™, Opaque White

Meets the demands of various industries

Brand:  Masterflex™ 06424-74

Code : A0

Additional Details : Weight : 0.75000kg

 View more versions of this product

Product Code. 11747529

  • 145.00 € / 7.50m
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

Meets the demands of various industries

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
Specifications

Specifications

Tubing
6.4 mm
12.7 mm
General-purpose lab uses requiring high performance and long life
White
35°C
Autoclavable
C-Flex
25 ft.
-45°C
17 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers