missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Calibra Digital 832 Stainless Steel Piston Macropipette
Mechanically precise, robust, and reliable digital macropipette designed with a twin cam setting system. Socorex™ Calibra Digital 832 Stainless Steel Piston Macropipette guarantees long-term calibration stability and eliminates tedious volume adjustment.
283.00 € - 288.66 €
Specifications
Accuracy | <±1.5 to 0.5% |
---|---|
Certifications/Compliance | EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). |
Autoclavable | Autoclavable |
Number of Channels | 1 |
Product Line | Calibra™ |
Product Code | Brand | Volume (Metric) | Precision | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Precision | Price | Quantity & Availability | ||||
10744623
|
Socorex™
832.10 |
1 to 10 mL | <0.3 to 0.15% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10790442
|
Socorex™
832.02 |
0.2 to 2 mL | <0.5 to 0.2% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Winding-free, instant volume adjustment
- Unsurpassed performance and calibration stability
- Robust, long lasting construction
- Shock, heat, chemicals and UV light resistance
- Reliable user calibration
- Autoclavable at 121°C / 250°F fully assembled
- Each instrument bears its own serial number and passes strict performance control attested by an individual QC certificate
- Three-year warranty
Specifications
<±1.5 to 0.5% | |
Autoclavable | |
Calibra™ | |
1 Each |
EN ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
1 | |
Macropipette |