missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Calibration Record

Nickel Electro™ Calibration Record provides a measurement of precision about set points with maximum and minimum sensitivity readings obtained.

Brand:  Nickel Electro™ CAL

Code : 04

Additional Details : Weight : 1.00000kg

Product Code. 12779735

  • 136.00 € / Each
Estimated Shipment: 30-09-2024
to see stock.
Add to basket

Description

Description

  • The measurements reported on a calibration record will be carried out using instruments whose values are traceable to National Standard.
  • The completed calibration record will be enclosed at the rear of the instruction book accompanying the Clifton unit carrying the following information
    • Unique record number for traceability.
    • Serial number of the unit.
    • Instrument it was checked against.
    • Calibration temperature and actual sensitivity results.
  • The calibration record provides a measurement of precision about set point with maximum and minimum sensitivity readings obtained.
  • Precision is defined as (1) The ability of a measurement to be consistently reproduced and (2) The number of significant digits to which a value has been reliably measured.
  • The calibration record does not provide or assures any form of accuracy. Accuracy is defined as the ability of a measurement to match the actual value of the quantity being measured.
  • Where equipment requires a Calibration record please order when buying equipment from Clifton™ range.
Specifications

Specifications

21°C ± 3°C°
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers