missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal

Ensure samples are secure with Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal.

Brand:  Thermo Scientific™ 03CC

Additional Details : Weight : 6.08000kg

 View more versions of this product

Product Code. 15698518

  • 296.00 € / Pack of 400
Estimated Shipment: 26-08-2024
to see stock.
Add to basket

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal feature a one-way, irreversible chain lock that secures the container once it is closed.

Features:

  • 100% FDA-approved food grade polypropylene
  • Sterile, airtight and leak-resistant construction with permanent hinged lid
  • Shoulderless, linerless containers
  • To open after use, simply cut the chain lock with scissors
  • Ideal for transport and storage of sensitive materials and samples
Specifications

Specifications

3 oz. (90mL); Natural; Chain of Custody Closure
Natural
Non-sterile
400
Chain of Custody, Flip Top
Polypropylene Container
33 mm
Polypropylene
89 mL
3 oz.
95 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers