missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Cast Iron Tripod
Manufactured from cast iron. Bochem™ Cast Iron Tripod is varnished.
49.55 € - 56.20 €
Specifications
Material | Cast Iron |
---|---|
Includes | M10 thread |
Product Type | Cast Iron Tripod |
Thread Size | M10 |
Quantity | 1 Ea. |
Product Code | Brand | Weight (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10419472
|
Bochem™
5250 |
1.2 kg | 105 mm |
49.55 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
10374121
|
Bochem™
5251 |
2 kg | 145 mm |
56.20 €
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
Description
- Cast iron tripod
- M10 thread
- Varnished
Specifications
Cast Iron | |
Cast Iron Tripod | |
1 Ea. |
M10 thread | |
M10 |