missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Castors with Plinth

65 mm castors with plinth

Brand:  asecos™ 28798

Code : 03

Additional Details : Weight : 8.00000kg

 View more versions of this product

Product Code. 11938837

  • 151.72 € / Each

Estimated Shipment
19-07-2021

Please to purchase this item. Need a web account? Register with us today!

Alert:

Use only in combination with cabinet


Description

Description

  • Sheet steel powder-coated
  • For model UB90
  • For under bench cabinets
  • Height = 65 mm
Specifications

Specifications

UB90 with a width of 1400 mm
Powder-coated plain
Steel
Model UB90 under bench cabinets
4 kg
Castors with plinth
Videos
SDS
Documents