missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Castors with Plinth

65 mm castors with plinth

Brand:  asecos™ 28814

Code : 03

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 11908837

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.

Alert:

Use only in combination with cabinet


Description

Description

  • Sheet steel powder-coated
  • For model UB90
  • For under bench cabinets
  • Height = 65 mm
Specifications

Specifications

2.50 kg
UB90 with a width of 590 mm
Steel
Castors with plinth
Powder-coated plain
Model UB90 under bench cabinets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers