Learn More
Cole Parmer Catalyst™ Peristaltic Pump
Cole Parmer Catalyst™ Peristaltic Pump is designed specifically for easy repeatability, fluid transfer, metering, and worry-free performance in a variety of life science and laboratory applications
Specifications
| Control Type | Variable-Speed Digital |
|---|---|
| Display Type | Digital |
| Enclosure Rating | IP 31 |
| Motor Speed | 400 rpm |
| Reversible | Yes |
Description
Cole Parmer Catalyst™ Peristaltic Pump is designed specifically for easy repeatability, fluid transfer, metering, and worry-free performance in a variety of life science and laboratory applications
Features:
- Integrated pump and drive systems are provided fully assembled, reducing setup time
- Contamination-free pumping - the fluid contacts only the tubing
- Intuitive keypad is easy to use - quickly increase or decrease flow
- Digital display of speed (rpm) for accurate control and repeatability
- Reversible motor permits purging of tubing before and after use
- Pump head accepts multiple tubing sizes to provide a broad flow range
- Unique rapid-load pump head allows fast tube loading and minimizes downtime
- Interlock switch powers unit down when pump head is opened for tubing change
- Remote control capability is ideal for automated process applications
- Broad flow range capability of these pumps make them ideal for laboratory to pilot process scale-up requirements
- For control flexibility, these pumps feature remote operation of speed, pumping direction, and start/stop.
- Reliable alternative to piston pumps, gear pumps, and other circulating pumps.
- Self priming and contain no valves or seals, eliminating routine maintenance demands.
- Fluid contacts only the tubing, providing for contamination-free pumping in high-purity applications.
**Note: These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Specifications
| Variable-Speed Digital | |
| IP 31 | |
| Yes | |
| 230 V |
| Digital | |
| 400 rpm | |
| 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.